Marine Toggle Switch, DPDT, 6 Connections, On/Off/On, 15A at 12VDC

  • Mfr # M223SP
  • Zoro # G2956502
product price: 
$
17.29
/ea

Key Features

Switch Function
On/Off/On
Contact Form
DPDT
Actuator Style
Flattened Lever
Amps
15A @ 12VDC
Number of Connections
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M223SP
Zoro #
G2956502
UPC #
783585904900
Country of Origin
China
Switch Function
On/Off/On
Contact Form
DPDT
Actuator Style
Flattened Lever
Amps
15A @ 12VDC
Number of Connections
6
Terminals
1/4 in Solder Lug/Quick Connect Tab
Recommended Use
Dual Fuel Tanks, Navigation Lights, Wipers
Actuator Color
Black
Item
Marine Toggle Switch
Stem Color
Black
Mounting Hole
0.50 in dia
Operating Temp. Range
-10 Degrees to 105 Degrees F
DC Contact Rating
15 A @ 12 V
Includes
Lock Nuts
IP Rating
Not Rated
Carton Quantity
10
Product Type
Marine Toggle Switch
Typical Applications
Navigation lights, wipers, dual fuel tanks
DC Product Type
Panel Mount Toggle Switch
Description
Double Pole, Double Throw On/On
Series
MARINE
Color
black
Terminal Connection Type
Spade Terminals
Number of Poles
2
Operator Illumination Style
Non-Illuminated
Number of Positions
3
Operating Temperature - Maximum
105 Degrees F
Switch Function Configuration
On/Off/On
Resistance Properties
Corrosion Resistant
Features
Black
Base Type
Flat
Operating Temperature - Minimum
-10 Degrees F
NEMA Enclosure Rating
No Enclosure

Dimensions

Stem Length
0.37 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.47"-32 UNC-2A, 0.480 in dia
Overall Height
0.75 in
Overall Depth
2.35 in
Mounting Hole Diameter
0.48 in
Stem Diameter
0.48 in
Stem Thread Size
15/32-32 UNC-2A
Manufacturer Warranty Length
1 yr
Overall Width
1.37 in
Fits Chest Size
Black

Description

Marine Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating Not Applicable, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12 V, Actuator Style Flattened Lever, Actuator Length 0.67 in, Stem Length 0.37 in, Stem Dia. and Thread Size 0.47 In.-32 UNC-2A, 0.480 in dia, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Black, Stem Color Black, Includes Lock Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.