Zoro Homepage

Mechanical Interlock

  • Mfr # HBL360MI7W

  • Zoro # G7147786


product price: $1,744.20
/ea
Free Shipping & Returns

Key Features

Type
Mechanical Interlock
Voltage
480V AC
Amps
60 A
Receptacle Type
Pin and Sleeve
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL360MI7W
Zoro #
G7147786
UPC #
783585405865
Country of Origin
United States

Dimensions

Overall Width
7.75 in
Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
Overall Height
11.87 in
Wire Size
#8 AWG to #2 AWG
Display Size
Standard Sized Product

Details

Item
Mechanical Interlock Device
Type
Mechanical Interlock
Voltage
480V AC
Amps
60 A
Receptacle Type
Pin and Sleeve
Number of Poles
2
Phase
Single
Viewing Window
No
Number of Wires
3
Material
Thermoplastic
Fused / Nonfused
Nonfused
Standards
UL Listed
Color
red
IP Rating
IP67
Fuse Protection
Non-Fused
Current Rating
60 A
Resistance Properties
Watertight
NEMA Enclosure Rating
Not Rated
Circuit Breaker Amp Rating
60 A
Reverse Service
No
Housing Color
Red
Maximum Operating Temperature
167 Degrees F
UL 94 Flammability Rating
5VA, V-0
Includes Mounting Hardware
Yes
Electrical Connection Type
Pin and Sleeve
Horsepower Rating
20 hp
Housing Material
Thermoplastic
Voltage Rating
480V AC
Locking Handle
Yes
Grounding
Grounded
For Location
Indoor, Outdoor
Minimum Operating Temperature
-40 Degrees F
Circuit Breaker
No
UV Resistance
All materials are UV Stabilized.
Current Interrupting
Certified for current interruption at full pated current.
Handle
Valox
Moisture Resistance
Outdoor: 4X (Watertight, Washdown) Indoor: Type 12 (Dusttight, Falling Dirt and Non-Corrosive Liquids).
Certification
UL Listed, CSA Certified
Operating Temperatures
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact.
Mechanical Interlock Device Standard
IEC
Short Circuit Withstand
Suitable for use on a circuit capable of delivering not more than 10,000 RMS symmetrical amperes at the voltage rating of the receptacle.
Ingress Protection
IP67 Suitability
Poles and Wires
2 Pole, 3 Wire
Base
VALOX
Conduit Hub
Zinc, Watertight
Certifications
UL Listed, CSA Certified.
Service Style
Standard
Flammability
UL94-5VA and V-0 classification.
Endurance
Mechanical: 10,000 cycles, Electrical: 6,000 cycles.
Amperage
60A
Max Working Voltage
600V AC RMS
Enclosure Inserts
Brass
Terminal Identification
Terminals identified in accordance with North American and International conventions.
Assembly Screws
Stainless Steel (300 series)
Hinge Spring
Stainless Steel (300 series)
Enclosure Hinge Pins
Nickel Plated Brass
Shaft
VALOX
Shaft Seal
Neoprene
Mechanical Interlock Items
Complete Unit
Terminal Accommodations
#2 To #10 AWG copper wire only
Gaskets
Neoprene
Impact Resistance
In accordance with UL746C
Dielectric Withstand Voltage
Withstands 3,000V AC Min.
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 Classification Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Outdoor - 4X (Watertight, Washdown) Indoor - 12 (Dust-tight, Falling Dirt and Noncorrosive Liquids). Environmental - Operating Temperature - Max. Continuous +75°C Min. Continuous -40°C Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External adjustable feet Mechanical - Product Identification - Identification and ratings are part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions
Wattage
28800
Current / Amperage Rating
60 A
Voltage Rating Description
480 VAC
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Standard Service
Amperage Rating
60 A
Environmental Conditions
Watertight
Series
Unfused Circuit-Lock
Industry Standard(s)
UL Listed
Application
High Ampacity Watertight Connections
Material - Mounting Hardware
Screw Mounting
Nema Rating
Non-NEMA
Connectivity
Pressure Terminal Screws
Item Type
Mechanically Interlocked Single

Description

The HUBBELL Unfused Circuit-Lock® Mechanical Interlock Device combines a disconnect switch and pin-and-sleeve receptacle in one unit; rated for specified amperage and voltage with IP67 ingress protection. Rated for 60A and 480V AC, this device includes mechanical interlocking that restricts removal of the plug when energized and operation of the switch unless the plug is engaged. The non-metallic thermoplastic housing offers resistance to impact, moisture, UV exposure, and flammability. Constructed with non-metallic thermoplastic housing; see specifications for material properties. Suitable for both indoor (Type 12) and outdoor (4X/IP67) locations, it meets UL Listed and CSA Certified standards.


Key Features of the HUBBELL Unfused Circuit-Lock® Mechanical Interlock Device:

  • Amperage/Voltage Rating: 60A at 480V AC

  • Electrical Connection: Pin-and-sleeve type with pressure terminal screws; accommodates #8 AWG to #2 AWG copper wire

  • Poles/Wires/Phase: 2 pole, 3 wire; single phase

  • Enclosure Material: Thermoplastic VALOX base with stainless steel hardware; red housing color

  • Ingress Protection/Moisture Resistance: IP67 rated enclosure. Meets requirements for NEMA Type 4X (outdoor washdown) and Type 12 (indoor dust-tight).

  • Mechanical Endurance: Rated for up to 10,000 mechanical cycles / 6,000 electrical cycles

  • Circuit Interrupting Capability: Certified for current interruption at full rated current/voltage; withstands dielectric voltage of minimum 3,000V AC

  • Lockable Handle: Lockable handle meets OSHA Lockout/Tagout requirements* (*as stated by supplier/certification body if applicable)

  • Temperature Range: Operating range -40°C to +75°C continuous temperature.

  • Certain Standards Met: UL Listed. CSA Certified. Conforms with IEC mechanical interlock standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.