Zoro Homepage

Midget Locking Plug, ML-3P, 15 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black

  • Mfr # HBL7432

  • Zoro # G800702460


product price: $28.96
/ea

Key Features

NEMA Plug Configuration
ML-3P
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL7432
Zoro #
G800702460
UPC #
783585237190
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.421 in
For Minimum Cable Diameter
0.335 in
Cord Size
.335"-.421"
Length
1.68 in
Wire Size
#18 AWG to #14 AWG
Height
1.32 in
Width
1.17 in
Dimensions
1.68 in x 1.17 in x 1.32 in

Details

Item
Midget Locking Plug
NEMA Plug Configuration
ML-3P
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Listed to UL 498
Resistance Properties
Moisture Resistance
Application
Industrial/Commercial
Material
Nylon
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Blade Material
Brass
Cord Range
0.335"-0.421"(8.5-10.7)
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accomodation - #18 AWG - #14 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Cord Type
All Listed Portables

Description

Hubbell Wiring Device Kellems, Locking Devices, Midget TwistLock,Industrial, Male Plug, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3P,Screw Terminal, Black, Angled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products