
Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8", PK50
Mfr # 31622002LPK50
Zoro # G800618464
product price:Â $26.99
/pk 50, $0.54/eaKey Features
Application
Conduit/Fitting Fastening
Hub Size
3/8
Material
Non-Metallic
Color
Black
Type
Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31622002LPK50
Zoro #
G800618464
UPC #
783585506289
Country of Origin
United States
Dimensions
Hub Size
3/8
Display Size
3/8 NPT
Details
Application
Conduit/Fitting Fastening
Material
Non-Metallic
Item
Low Profile NPT Cord Connector Locknuts
Color
Black
Type
Locknut
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
5
Series
Accessories
Construction
Molded
Item Type
Low Profile NPT Cord Connector Locknuts
OEM Brand Name
Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Non-Metallic Locknut, 3/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.