
Disconnect Switches, Non Fused, Hazardous Location, 30A 600V AC, 3-Pole with Aux Contact
Mfr # HBLB7NFD13AA
Zoro # G500702241
product price:Â $3,049.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Current Rating
30 A
HP
30 HP @ 600 V
Voltage
600 V
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBLB7NFD13AA
Zoro #
G500702241
UPC #
783585242620
Country of Origin
United States
Dimensions
Height
6.31 in
Width
5.75 in
Length
8.13 in
Dimensions
8.13 in x 5.75 in x 6.31 in
Details
Item
Hazardous Location Safety Switch
Protection Method
Nonfusible
Current Rating
30 A
HP
30 HP @ 600 V
Voltage
600 V
Housing Material
Aluminum
Standards
UL98 Certified
Color
Gray
Industry Standard(s)
UL98 Certified
Series
Disconnect Switch
Description
Hubbell Wiring Device Kellems, Disconnect Switches, Non Fused, HazardousLocation, 30A 600V AC, 3-Pole with Aux Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.