Nonfusible Disconnect Switch, 600V AC, NEMA 12, UL4X (Discontinued)
- Mfr # HBLDS20RS
- Zoro # G3790871
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLDS20RS
Zoro #
G3790871
UPC #
783585365015
Country of Origin
China
Details
Item
Disconnect Switch
Protection Method
Nonfusible
Phase
3
HP
200 HP @ 600V AC
Voltage
600V AC
Standards
UL/CSA
NEMA Enclosure Type
12, UL4X
Number of Wires
5
Material
Plastic
Neutral Assembly Included
Yes
Amps
200 A
Number of Poles
3
Product Type
Replc Disconnect Switch,200A
Description
Replacement Switch, Neutral Assembly Included Yes, Number of Poles 3, Number of Wires 5, Phase 3, Protection Method Nonfusible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.