Nonfusible, Disconnect Switch, Heavy Duty, 600 V, 3PST, NEMA 12, UL4X

  • Mfr # HBLDS20SS

  • Zoro # G3790801


product price: $5,385.15
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS20SS
Zoro #
G3790801
UPC #
783585580258
Country of Origin
France

Dimensions

Height
21.9 in
Depth
11.5 in
Width
16 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
200 HP @ 600V
Voltage
600 V
Handle Color
Red
Handle Type
Rotary Handle
Housing Material
18-8 Stainless Steel
Standards
UL/CSA
Material
Stainless Steel
Number of Poles
3
Amps
200 A
Neutral Assembly Included
Yes
NEMA Enclosure Type
12, UL4X
Includes
1-1/4 in Hub, Mounting Feet
Number of Wires
5
Series
Non-Fused
Duty
Heavy
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
NEMA Enclosure Rating
4X
Horsepower @ 600V AC
200 hp
For Environment
Indoor & Outdoor Rated
Style
Heavy Duty
Application
Labelless

Description

Hubbell’s 200A Disconnect Switches are the latest addition to the Circuit-Lock® family of switched enclosures. The enclosures are designed to withstand harsh environments with exposure to water, chemicals, oils and frequent washdowns. Available in non-metallic or stainless steel, the enclosures are UL Listed Type 4X and 12.
• OSHA Compliant Lockout/Tagout Handle
• Type 4X, 12
• Highly Visible Red Rotary Handle
• Unable to Open the Cover when ON
• Cover Locked when Energized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.