This item is Discontinued.

Hubbell Wiring Device-Kellems Occupancy Sensor, 24VDC, White HMHB2LV9

Occupancy Sensor, 24VDC, White (Discontinued)

  • Mfr # HMHB2LV9
  • Zoro # G9490126
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HMHB2LV9
Zoro #
G9490126
UPC #
783585424903
Country of Origin
China

Dimensions

Suggested Mounting Height - Motion Sensor
Up to 45 ft
Overall Height
1.5 in
Overall Diameter
4 in
Minimum Mounting Height
8 ft
Maximum Mounting Height
45 ft

Details

Use With - Motion Sensing and Dimming
High Bay Fixtures
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared (PIR)
Item
Occupancy Sensor
Standards
ASHRAE 90.1, CEC Title 24 Compliant, cULus Listed
For Use With
High Bay Fixtures
Lighting Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Capacity @ 277VAC
1200W (Fluorescent)
Coverage Angle - Motion Sensor
180 Degrees
Color
White
Max. Capacity @ 120VAC
800W (Fluorescent)
Description/Special Features
Control Unit Required, Low Bay Requires Replacement Lens
Compatible With
Fluorescent Fixtures
Includes
Mounting Hardware
Communication Method
Hard Wired
Type
Sensors
Wall Plate
Not Included
Time Delay Adjustment Method
Manual
Manufacturer Warranty
5 yr
Maximum Coverage Area
500 sq ft
Minimum Time Delay
4 min
Load Rating @ 120V AC
800W (Fluorescent)
Coverage Type
Large Motion, Small Motion
Load Rating @ 277V AC
1,200W (Fluorescent)
Minimum Operating Temperature
32 Degrees F
Maximum Time Delay
90 min
Sensor Operation
Occupancy, Photocell
Maximum Operating Temperature
149 Degrees F
Installation Location
Fixture Mount
Style
Non-Dimming
Operating Voltage
24V DC
Time Delay
4 to 90 min

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 24V DC, Maximum Coverage Area 500 sq ft, Maximum Mounting Height 45 ft, Load Rating @ 120V AC 800W (Fluorescent), Communication Method Hard Wired, Color White, Includes Mounting Hardware, Sensor Operation Occupancy, Photocell, Lighting Technology Fluorescent, Installation Location Fixture, Standards ASHRAE 90.1, CEC Title 24 Compliant, cULus Listed, Overall Diameter 4 in, Time Delay Adjustment Method Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.