This item is Discontinued.

Hubbell Wiring Device-Kellems Occupancy Sensor, (2)Relay, 120 to 347VAC HMHB229

Occupancy Sensor, (2)Relay, 120 to 347VAC (Discontinued)

  • Mfr # HMHB229
  • Zoro # G9490083
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HMHB229
Zoro #
G9490083
UPC #
783585424873
Country of Origin
China

Dimensions

Suggested Mounting Height - Motion Sensor
Up to 45 ft

Details

Use With - Motion Sensing and Dimming
High Bay Fixtures
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared
Standards
ETL, Title 24 Certified, UL STD 916
For Use With
High Bay Fixtures
Max. Capacity @ 120VAC
800W (Fluorescent)
Description/Special Features
(2) Relay, Direct Mount, Low Bay Requires Replacement Lens
Max. Capacity @ 277VAC
1200W (Fluorescent)
Color
White
Compatible With
Fluorescent Fixtures
Lighting Technology
Fluorescent
Item
Occupancy Sensor
Coverage Angle - Motion Sensor
180 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wall Plate
Not Included
Time Delay Adjustment Method
Manual
Maximum Coverage Area
500 sq ft
Minimum Operating Temperature
32 Degrees F
Time Delay
4 to 90 min
Operating Voltage
120 to 347V AC
Installation Location
Fixture Mount
Maximum Operating Temperature
149 Degrees F

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Lighting Technology Fluorescent, Standards ETL, Title 24 Certified, UL STD 916

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.