Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Sensor, Occupancy, Hard Wired, White, 1,500 sq ft, LED

  • Mfr # ATP1500C

  • Zoro # G3231112


product price: $178.20
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
Hubbell CU300A, CU300HD, CU300M
Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
8 to 40 min
Includes
Isolated Relay
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATP1500C
Zoro #
G3231112
UPC #
783585392530
Country of Origin
China

Dimensions

Overall Height
1.5 in
Maximum Mounting Height
12 ft
Minimum Mounting Height
8 ft
Overall Diameter
4.5 in

Details

Use With - Motion Sensing and Dimming
Hubbell CU300A, CU300HD, CU300M
Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
8 to 40 min
Includes
Isolated Relay
Color
White
Max. Capacity @ 120VAC
Dependent on Control Unit Rating
Standards
ASHRAE 90.1, cULus Listed, UL244A
Coverage Angle - Motion Sensor
360 Degrees
Viewing Angle
360 Degrees
Max. Capacity @ 277VAC
Dependent on Control Unit Rating
Lighting Technology
LED
Description/Special Features
Low Voltage Sensor, 8-12' Mounting Height
Time Delay
Adaptive/Manual
Item
Occupancy Sensor
Sensor Type
Passive Infrared
Communication Method
Hard Wired
Wall Plate
Not Included
Coverage Angle
360 Degrees
Time Delay Adjustment Method
Adaptive
Compatible with Brand
Hubbell Wiring
Maximum Time Delay
40 min
Maximum Operating Temperature
104 Degrees F
Load Rating @ 120V AC
Dependent on Control Unit Rating
Minimum Time Delay
8 min
Load Rating @ 277V AC
Dependent on Control Unit Rating
Sensor Operation
Occupancy
Minimum Operating Temperature
32 Degrees F
Maximum Coverage Area
1,500 sq ft
Manufacturer Warranty
Limited Lifetime
Installation Location
Ceiling Mount
Control Unit Auto-ON
CU300A
Power Requirements
24V DC nominal, 33mA from Hubbell CU series control unit
Control Unit Manual-ON
CU300M
Sensitivity
Adaptive 0 to 100%
Operating Temperature
32°F to 104°F (0°C to 40°C) with rate of change not exceeding 20°F (11°C) per hour
Storage Temperature
-20°F to 150°F (-29°C to 65°C); 0% to 95% non-condensing relative humidity
Version
Standard Unit
Ceiling mount raceway adapter
ACMRA
Control Unit, HD, Latching, Auto/Manual-ON
CU300HD
Ambient Light
1 to 1000 foot candles
Passive Infrared
Red LED
Ceiling sensor NEMA 4X enclosure
ACIPE
Compatible Manufacturer Model Number
CU300A, CU300HD, CU300M
Operating Voltage
24V DC

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 24V DC, Maximum Coverage Area 1,500 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes Isolated Relay, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards ASHRAE 90.1, cULus Listed, UL244A, Overall Diameter 4.5 in, Time Delay Adjustment Method Adaptive, Maximum Time Delay 40 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.