This item is Discontinued.

Hubbell Wiring Device-Kellems Occupancy Sensor, PIR, 1500 sq ft, White LVPR1500R

Occupancy Sensor, PIR, 1500 sq ft, White (Discontinued)

  • Mfr # LVPR1500R
  • Zoro # G2023506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVPR1500R
Zoro #
G2023506
UPC #
783585181271
Country of Origin
China

Dimensions

Suggested Mounting Height - Motion Sensor
8 to 12 ft
Height
3.4 in
Diameter
4.5 in
Mounting Height
8-12 ft

Details

Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared
Color
White
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent, LED)
Lighting Technology
Fluorescent, Incandescent
Watts @ 277V
1800
Viewing Angle
360 Degrees
For Use With
Fluorescent and Incandescent Lighting Loads
Max. Capacity @ 120VAC
1/4 HP Motor, 1000W (Fluorescent), 800W (Incandescent)
Time Delay
30 sec to 30 min
Description/Special Features
Line Voltage Sensor
Standards
UL and cUL Listed
Watts @ 120V
800/1000
Item
Occupancy Sensor
Coverage Angle - Motion Sensor
360 Degrees
Type
Sensors
Wall Plate
Not Included
Series
Passive Infrared
Load Capacity
Incandescent- 800 Watts120V Ballast- 1000 Watts277V Ballast- 1800 Watts347V Ballast- 2200 Watts
Supply Voltage
120-347V AC, 50/60Hz
Material - Mounting Hardware
Screw Mounting
Style
Line Voltage
Humidity
0% to 95% non-condensing relative humidity
Control Output
Input Voltage
Application
Compatible with most LED and CFL
OEM Brand Name
Hubbell Wiring Device-Kellems
Storage Temperature Range
-20°F to 150°F (-29°C to 65°C)
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
cULus Listed To UL244A
Indicator(s) Type
PIR= Red LED
Operating Cycles
6,000 Cycles Minimum
Sensitivity
Adaptive 0 to 100%
Photocell
Yes
Material
ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
Maximum Coverage Area
1,500 sq ft
Time Delay Adjustment Method
Manual
Operating Voltage
277V AC
Installation Location
Ceiling Mount
Maximum Operating Temperature
104 Degrees F
Frequency
50/60Hz
Minimum Operating Temperature
32 Degrees F

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Includes -, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.