Occupancy Sensor, PIR, 450 sq ft, White (Discontinued)
- Mfr # ATP600CL
- Zoro # G5399816
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATP600CL
Zoro #
G5399816
UPC #
783585256931
Country of Origin
China
Dimensions
Suggested Mounting Height - Motion Sensor
8 to 12 ft
Details
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared
Item
Occupancy Sensor
Description/Special Features
Line Voltage, Mounts Directly to 2 1/8 in Deep Octagon Box
Watts @ 120V
1800
Lighting Technology
Dependent on Control Unit
Viewing Angle
360 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Time Delay
4 to 30 min
Max. Capacity @ 120VAC
1800W (Incandescent)
Max. Capacity @ 277VAC
2700W (Incandescent)
Watts @ 277V
2700
Standards
UL and cUL Listed
Coverage Angle - Motion Sensor
360 Degrees
For Use With
Mfr. No. 167
Color
Office White
Wall Plate
Not Included
Time Delay Adjustment Method
Adaptive
Maximum Coverage Area
450 sq ft
Operating Voltage
120V AC, 277V AC
Installation Location
Ceiling Mount
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color Office White, Lighting Technology Dependent on Control Unit, Standards UL and cUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.