Occupancy Sensor, PIR, 450 sq ft, White (Discontinued)
- Mfr # ATP600CRP
- Zoro # G1827655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATP600CRP
Zoro #
G1827655
UPC #
783585752679
Country of Origin
Unknown
Dimensions
Suggested Mounting Height - Motion Sensor
8 to 12 ft
Details
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared
Viewing Angle
360 Degrees
Coverage Angle - Motion Sensor
360 Degrees
Standards
UL Listed
Item
Occupancy Sensor
Includes
Isolated Relay and Photocell
Max. Capacity @ 277VAC
Dependent on Control Unit Rating
Lighting Technology
Dependent on Control Unit
Max. Capacity @ 120VAC
Dependent on Control Unit Rating
Time Delay
8 to 40 min
Color
Office White
Description/Special Features
Isolated Relay and Photocell
For Use With
Mfr. No. CU300A/M/HD
Wall Plate
Not Included
Maximum Coverage Area
450 sq ft
Time Delay Adjustment Method
Adaptive, Manual
Operating Voltage
24V DC
Installation Location
Ceiling Mount
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color Office White, Includes Isolated Relay and Photocell, Lighting Technology Dependent on Control Unit, Standards UL Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.