Occupancy Sensor, PIR, 5500 sq. ft. (Discontinued)
- Mfr # HMHB21U
- Zoro # G1500493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HMHB21U
Zoro #
G1500493
UPC #
783585158501
Country of Origin
United States
Dimensions
Suggested Mounting Height - Motion Sensor
30 ft
Details
Sensing Technology
Passive Infrared
Lighting Technology
Fluorescent
Color
White
Max. Capacity @ 120VAC
800W (Fluorescent)
Item
Occupancy Sensor
Standards
ETL, Conforms to UL STD 916, Certified to CAN/USA STD 22.2 No. 61010-1-04 and Title 24 Compliant
Coverage Angle - Motion Sensor
360 Degrees
Max. Capacity @ 277VAC
1200W (Fluorescent)
Compatible With
Fluorescent Fixtures
Description/Special Features
(1) Relay
Time Delay Adjustment Method
Manual
Time Delay
4 min, 8 min, 16 min, 30 min
Operating Voltage
120 to 347V AC
Maximum Operating Temperature
149 Degrees F
Installation Location
Fixture Mount
Minimum Operating Temperature
32 Degrees F
Maximum Coverage Area
5,500 sq ft
Description
High Bay Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Lighting Technology Fluorescent, Standards ETL, Conforms to UL STD 916, Certified to CAN/USA STD 22.2 No. 61010-1-04 and Title 24 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.