Occupancy Sensor, PIR/Ult, 1000sq ft, Gray (Discontinued)
- Mfr # AD1277GY1
- Zoro # G3509746
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD1277GY1
Zoro #
G3509746
UPC #
783585143699
Country of Origin
United States
Details
Sensing Technology
Passive Infrared, Ultrasonic
Description/Special Features
1 Button Manual/Auto Control, Hard Lens
Watts @ 277V
1800
Lighting Technology
CFL, Fluorescent, Halogen, Incandescent, LED
Standards
ETL, UL and cUL Listed, CA Title 24
Includes
Photocell
Max. Capacity @ 277VAC
1800W (CFL, Fluorescent, Halogen, Incandescent, LED)
Time Delay
4 to 30 min
Watts @ 120V
800/1000
Viewing Angle
180 Degrees
For Use With
All Lighting Loads
Coverage Angle - Motion Sensor
180 Degrees
Max. Capacity @ 120VAC
500W (CFL, Fluorescent, Halogen, Incandescent, LED)
Item
Occupancy Sensor
Color
Gray
Time Delay Adjustment Method
Adaptive, Manual
Operating Voltage
120V AC, 277V AC
Installation Location
Wall Mount
Maximum Coverage Area
1,000 sq ft
Description
Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color Gray, Includes Photocell, Lighting Technology CFL, Fluorescent, Halogen, Incandescent, LED, Standards ETL, UL and cUL Listed, CA Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.