Occupancy Sensor, PIR/Ult, 1000sq ft, Ivory (Discontinued)
- Mfr # AD1277I2
- Zoro # G1288996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD1277I2
Zoro #
G1288996
UPC #
783585143576
Country of Origin
United States
Details
Sensing Technology
Passive Infrared, Ultrasonic
Coverage Angle - Motion Sensor
180 Degrees
Time Delay
4 to 30 min
Lighting Technology
Fluorescent, Incandescent
Watts @ 277V
1800
Item
Occupancy Sensor
Color
Ivory
Description/Special Features
2 Button Manual/Auto Control, Hard Lens
For Use With
Fluorescent and Incandescent Lighting Loads
Standards
US and cUL Listed
Includes
Photocell
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent)
Viewing Angle
180 Degrees
Watts @ 120V
800/1000
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Maximum Coverage Area
1,000 sq ft
Installation Location
Wall Mount
Operating Voltage
120V AC, 277V AC
Time Delay Adjustment Method
Adaptive, Manual
Description
Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color Ivory, Includes Photocell, Lighting Technology Fluorescent, Incandescent, Standards US and cUL Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.