Occupancy Sensor, PIR/Ultra, 500 sq ft, Wht (Discontinued)
- Mfr # ATD500C
- Zoro # G3213953
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATD500C
Zoro #
G3213953
UPC #
783585392455
Country of Origin
China
Dimensions
Suggested Mounting Height - Motion Sensor
8 to 12 ft
Details
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared, Ultrasonic
Max. Capacity @ 120VAC
Dependent on Control Unit Rating
Item
Occupancy Sensor
Lighting Technology
Dependent on Control Unit
Viewing Angle
180 Degrees
Time Delay
8 to 40 min
Description/Special Features
Low Voltage Sensor, 8-12' Mounting Height
Standards
UL Listed
Coverage Angle - Motion Sensor
180 Degrees
Max. Capacity @ 277VAC
Dependent on Control Unit Rating
For Use With
Mfr. No. CU300A/M/HD
Color
Office White
Wall Plate
Not Included
Operating Voltage
24V DC
Installation Location
Ceiling Mount
Time Delay Adjustment Method
Adaptive, Manual
Maximum Coverage Area
500 sq ft
Description
Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color Office White, Includes -, Lighting Technology Dependent on Control Unit, Standards UL Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.