This item is Discontinued.

Hubbell Wiring Device-Kellems Occupancy Sensor, Ultra, 500 sq ft, White ATU500C

Occupancy Sensor, Ultra, 500 sq ft, White (Discontinued)

  • Mfr # ATU500C
  • Zoro # G2019026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATU500C
Zoro #
G2019026
UPC #
783585392516
Country of Origin
China

Details

Sensing Technology
Ultrasonic
For Use With
Mfr. No. CU300A/M/HD
Description/Special Features
Low Voltage Sensor, 8-12' Mounting Height
Time Delay
8 to 40 min
Standards
UL Listed
Coverage Angle - Motion Sensor
180 Degrees
Item
Occupancy Sensor
Viewing Angle
180 Degrees
Color
Office White
Time Delay Adjustment Method
Adaptive, Manual
Operating Voltage
24V DC
Installation Location
Ceiling Mount
Maximum Coverage Area
500 sq ft

Description

Occupancy Sensor, Sensing Technology Ultrasonic, Color Office White, Includes -, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.