Zoro Homepage

Wall Mount Sensor, Occupancy, Vacancy, Hard Wired, Gray, 1,200 sq ft, Fluorescent, LED

  • Mfr # WS2000NGY

  • Zoro # G6392233


product price: $100.17
/ea
Free Shipping & Returns

Key Features

Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared (PIR)
Installation Location - Motion Sensor
Wall Switch Box
Coverage at Suggested Mounting Height
1,200 sq ft
Operating Voltage - Motion Sensing and Dimming
120 V AC, 277 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2000NGY
Zoro #
G6392233
UPC #
783585256825
Country of Origin
Taiwan, Province of China

Dimensions

Coverage at Suggested Mounting Height
1,200 sq ft
Suggested Mounting Height - Motion Sensor
3 ft 6 in to 4 ft 6 in
Height
1.62 in
Width
1.82 in
Overall Width
1.82 in
Minimum Mounting Height
42 in
Overall Height
1.62 in
Overall Depth
4.15 in
Maximum Mounting Height
54 in
Dimensions
Face 2.59"H x 1.30"W, 0.61"D (from wall out)
Length
4.15 in

Description

Motion Sensor with Nightlight, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,000W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color Gray, Nightlight Yes, Dimming Method No Dimming, Dimming Type No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.