Occ/Vac Sensor, US, 400sq.ft., White (Discontinued)
- Mfr # AU2000W1N
- Zoro # G9489864
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU2000W1N
Zoro #
G9489864
UPC #
783585413884
Country of Origin
China
Dimensions
Suggested Mounting Height - Motion Sensor
3 ft 6 in to 4 ft 6 in
Details
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Ultrasonic
Color
White
Item
Occupancy Sensor
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent, LED)
Viewing Angle
180 Degrees
Time Delay
4 to 30 min
Watts @ 277V
1800
For Use With
Incandescent, LED and Fluorescent Lighting Loads
Lighting Technology
Fluorescent, Incandescent, LED
Watts @ 120V
800/1000
Coverage Angle - Motion Sensor
180 Degrees
Standards
cULus Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Capacity @ 120VAC
800W (Incandescent), 1000W (Fluorescent), 1/4 HP Motor
Description/Special Features
(1) Relay, No Button, Adaptive Technology, Install and Forget Operation
Number of Gangs
1
Wall Plate
Not Included
Maximum Coverage Area
400 sq ft
Time Delay Adjustment Method
Adaptive, Digital
Installation Location
Wall Mount
Operating Voltage
120V AC, 277V AC
Description
Occupancy/Vacancy Sensor, Sensing Technology Ultrasonic, Color White, Lighting Technology Fluorescent, Incandescent, LED, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.