This item is Discontinued.

No Product Image Available

Open Box Male Locking Plug, Yellow, 60A, 600V (Discontinued)

  • Mfr # HBL26419
  • Zoro # G2615773
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL26419
Zoro #
G2615773
UPC #
783585017327
Country of Origin
Unknown

Dimensions

Length
3.03 in
Cord Size
0.920" to 1.450"
Wire Size
#8 AWG to #4 AWG
Width
3.03 in
Height
5.90 in
Dimensions
3.03 in x 3.03 in x 5.90 in

Details

Wiring Style
Standard
Shrouded / Non-Shrouded
Shrouded
Number of Poles
3
Number of Wires
4
IP Rating
30
Color
Yellow
Locking Style
Male
Material
Nylon
Grade
Industrial
Amps
60
Voltage
600VAC
Standards
UL/CSA
NEMA Configuration
Non-NEMA
Item
Open Box Locking Plug
Condition
Open Box
Open Box Warranty/Return Policy
30 Day Return
Current Rating
60 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Voltage Rating Description
600 V
Cable Range
0.920 - 1.450 in
Item Type
60A Hubbellock® Plug
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage Withstand - 2,000V minimum Environmental - Flammability - HB or better Environmental - Moisture Resistance - IP30 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #8 AWG - #4 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Type
Plugs
Amperage Rating
60 A
Current / Amperage Rating
60 A
Cord Range
0.920"-1.450"(23.36-36.83)
Industry Standard(s)
Certified to CSA Standard Listed to UL Standard

Description

Plugs & Receptacles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.