Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Outlet Box Plate, Vertical, 1 Gangs
Mfr # HBL3055
Zoro # G3456315
original price:
$6.95
9% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 1
- Width 2-13/64"
- Cover Material PBT Resin
- Lid Style No Lid
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3055
- Zoro # G3456315
- UPC # 783585358895
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2-13/64" |
Height | 3-51/64" |
Details
Description
Outlet Box Plate, Mounting Box Portable Outlet Box, For Use With Single Receptacles, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material Neoprene, Cover Material PBT Resin, Color Gray, Height 3 51/64 in, Width 2 13/64 in, NEMA Rating 1, Standards UL and CSA, Includes Installation Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Rectangular, Brass (S2425)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, Outlet, 1 Gangs, glass, Single Receptacle (PH6597)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gangs, Rectangular, Aluminum (SA3625)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Rectangular, Aluminum (SA2425)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (PFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gangs, Rectangular, PVC (PFBRFGY1)
- RACO Electrical Box Cover, Square, 2 Gangs, Galvanized Zinc, Single Receptacle (813C)
- Hubbell Wiring Device-Kellems Electrical Box Covers