Shop HUBBELL WIRING DEVICE-KELLEMS

Outlet Strip, Switched, 10 5-15R, 5-15P, 6 ft., White

  • Mfr # PT155112P

  • Zoro # G2667752


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Total Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT155112P
Zoro #
G2667752
UPC #
783585091006
Country of Origin
Mexico

Dimensions

Cord Length
6 ft.
Height
1 1/2 in
Width
1 29/32 in
Length
60 in
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Wire Size
14 AWG
Length (Straight Wireway)
60 in
Outlet Strip Length
60 in

Details

Item
Outlet Strip
Type
Switched
Total Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Gauge/Conductor
14/3
Standards
cUL Listed; UL Listed
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Number of Outlets
10
Circuit Breaker
No
Color - Ext. Cords and Outlet Strips
White
Number of Total Outlets - Ext. Cords and Outlet Strips
10
Power Indicator
No
NEMA Plug Configuration
NEMA 5-15P
Includes
On/Off Switch and Circuit Breaker
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Amps
15 A
Number of Outlet Rows
1
Medical Grade
No
Voltage
125V AC
Number of Transformer Outlets
0
NEMA Receptacle Configuration
NEMA 5-15R, NEMA 5-20R
Outlet Center Distance
12 in
Housing Material
PVC
Max. Amps - Ext. Cords and Outlet Strips
15 A
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
NEC Cord Designation
SJT
Mounting Style
Screw Through Base or Supporting Clip
Number of Power Switches
1
Medical Facility Use
Not Allowed
Max. Amps
15A
Application
Workbench and Cabinet
Trade Designation
SJT
Number of Conductors
3
Plug Style
Right Angle
Voltage Rating
125 VAC
Performance
Electrical - Crush Resistance - 300 lbs. Electrical - Impact Resistance - 5 ft. lbs Electrical - Receptacle Rating - NEMA 5-15R & 5-20R Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F Mechanical - Wire - #12 AWG Stranded Copper
Current / Amperage Rating
15 A
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Medical Facility Use UL Rating
Not Allowed
Communication Port
None
Maximum Current
15 A
Number of Circuit Breakers
1
Special Features
Resettable Overload Circuit Breaker

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material PVC, Total Number of Outlets 10, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Screw, Color White, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 12 in, Length 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.