Zoro Homepage

Metal Clip, Clips Accessory, Steel

  • Mfr # S1FBCLIP5PK

  • Zoro # G0636925


product price: $50.15
/pk 5, $10.03/ea

Key Features

Shape
Round
Material
Steel
Color
Black
Standards
cULus, UL514
Width
5.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1FBCLIP5PK
Zoro #
G0636925
UPC #
-
Country of Origin
United States

Dimensions

Width
5.180 in

Details

Item
Metal Clip
Shape
Round
Material
Steel
Color
Black
Standards
cULus, UL514
Accessory Type
Mounting Clips
Series
Flush - S1 Series
Application - For Use On
Concrete
Compatible with Manufacturer Model Number
S1CFB, S1PFB, S1SFB, S1SFBAV, S1SFBAVCR, S1SFBCR
Compatible with Series
Hubbell
Compatible Manufacturer Model Number
S1CFB, S1PFB, S1SFB, S1SFBAV, S1SFBAVCR, S1SFBCR
Compatible Manufacturer Part Number
S1CFB, S1PFB, S1SFB, S1SFBAV, S1SFBAVCR, S1SFBCR
Compatible with Manufacturer Model No.
S1CFB, S1PFB, S1SFB, S1SFBAV, S1SFBAVCR, S1SFBCR
Compatible with Mfr. Model No.
S1CFB, S1PFB, S1SFB, S1SFBAV, S1SFBAVCR, S1SFBCR
For Use with Mfr Model Number
S1CFB, S1PFB, S1SFB, S1SFBAV, S1SFBAVCR, S1SFBCR
For Use With Mfr. Model Number
S1CFB, S1PFB, S1SFB, S1SFBAV, S1SFBAVCR, S1SFBCR
Compatible Pump Manufacturer Part Number
S1CFB, S1PFB, S1SFB, S1SFBAV, S1SFBAVCR, S1SFBCR
Compatible Mfr. Model Number
S1CFB, S1PFB, S1SFB, S1SFBAV, S1SFBAVCR, S1SFBCR

Description

Metal Clip, Shape Round, Material Steel, Standards cULus, UL514, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.