Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red

  • Mfr # SNAP1221PLR

  • Zoro # G4524116


product price: $22.95
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP1221PLR
Zoro #
G4524116
UPC #
783585189376
Country of Origin
United States

Dimensions

Overall Width
1.3 in
Overall Height
1.7 in
Width
1.3 in
Length
4.18 in
Height
1.74 in
Dimensions
4.18 in x 1.3 in x 1.74 in

Details

Item
Pilot Light Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back
Application Environment
Commercial
Description/Special Features
Light On with Load On
Standards
UL Listed
Rated HP
1 to 2
Antimicrobial
No
For Market
Industrial Grade
Voltage Rating
120/277V AC
Resistance Properties
Impact Resistant
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Modular Wiring
Wire Connection Types
Snap-In Module
Maximum Operating Temperature
167 Degrees F
Horsepower Rating
2 hp
Market
Industrial
Housing Material
Thermoplastic
Current Rating
20 A
Pilot Light
Yes
Illumination Type
Pilot Light
Number of Switches
1
Style
Single Pole
Type
Toggle
Max. Continuous Current
20A
Toggle Color
Red
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Top Material
Thermoplastic, Red
Contacts
Silver Alloy
Max. Working Voltage
277V AC
Flammability
UL 94V-2
Base Material
Thermoplastic, Black
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Terminal Accommodations
Uses SNAPConnect Connector
Overload
Minimum 4.8 times rated current for 100 cycles
Terminals
Brass
Temperature Rise
30°C maximum at rated current
Toggle Material
Thermoplastic
Number Of Poles
Single Pole
Voltage Rating Description
120-277 VAC
Current / Amperage Rating
20 A
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Amperage Rating
20 A
Series
Pilot Light
Material
Thermoplastic
Temperature Rise - Max.
30°C maximum at rated current
Industry Standard(s)
UL Listed
Indicator(s) Type
Red LED
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - Uses SNAPConnect Connector
Indicator
Light On with Load On
Item Type
Single Pole Pilot Toggle Switch

Description

Pilot Light Wall Switch, Color Red, Current Rating 20 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.