This item is Discontinued.

Hubbell Wiring Device-Kellems Pin and Sleeve Connector, 60A, 250V C460C9W

Pin and Sleeve Connector, 60A, 250V (Discontinued)

  • Mfr # C460C9W
  • Zoro # G0124352
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C460C9W
Zoro #
G0124352
UPC #
783585397528
Country of Origin
Germany

Details

Item - Plugs and Receptacles
Watertight Pin and Sleeve Connector
Body Material - Pin and Sleeve
Nylon
Amps - Plugs and Receptacles
60
Voltage - Plugs and Receptacles
250V AC
Color - Plugs and Receptacles
Blue
Number of Poles
3
Number of Wires
4
Phase - Electrical
3
Switch Rated
No
Grounding Style
IEC
Phase
3
Amps
60
Voltage
250VAC
Body Material
Nylon
Standards
CE Certified, CSA Certified, UL Listed, VDE
Color
Blue
Item
Watertight Pin and Sleeve Connector

Description

Watertight Pin and Sleeve Connector, Grounding Style IEC, Number of Poles 3, Number of Wires 4, Phase 3, Switch Rated No, Standards CE Certified, CSA Certified, UL Listed, VDE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.