Zoro Homepage

Watertight Pin & Sleeve Connector, 60 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA 4X

  • Mfr # HBL460C9V05

  • Zoro # G1359102


product price: $579.15
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460C9V05
Zoro #
G1359102
UPC #
783585404820
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.45 in
For Minimum Cable Diameter
0.50 in
Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
Overall Length
10.75 in

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 182.1, CSA Certified File No LR280C IEC 60309-1 and 60309-2, UL 1682, UL 1686C2, UL E146033
Resistance Properties
Shatter and Crack Resistant, Watertight
Body Material - Pin and Sleeve
Zytel 801 Nylon
Body Material
Zytel 801 Nylon
Features
Abuse Resistant
HP
5 hp
Horsepower Rating
5 hp
Housing Material
Nylon
Reverse Service
No
Housing Material Grade
Zytel 801
Shrouded
Yes
Power Indicating Light
No

Description

Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating 5 hp, Housing Color Blue, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Shatter and Crack Resistant, Watertight, Switch Rated No, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material Nylon, Maximum Wire Size 2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products