Shop HUBBELL WIRING DEVICE-KELLEMS

Pin & Sleeve Connector, 100 A, 380 to 415V AC, Three Phase, 3 Pole, IEC Grounding, NEMA 3R, 3RX, 4X

  • Mfr # HBLS4100C6W
  • Zoro # G2479859

product price: 
$
1,968.30
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLS4100C6W
Zoro #
G2479859
UPC #
783585575315
Country of Origin
United States
Item
Pin & Sleeve Connector
Current Rating
100 A
Voltage Rating
380 to 415V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
3R, 3RX, 4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
IEC
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Watertight
Amps - Plugs and Receptacles
100 A
Item - Plugs and Receptacles
Straight Blade Connector
Switch Rated
Yes
Color - Plugs and Receptacles
Red
Body Material - Pin and Sleeve
PBT
HP
15 hp
Features
Spring-Loaded Disconnect Button
Reverse Service
No
Contact Material
Brass
Horsepower Rating
15 hp
Shrouded
Yes
Maximum Operating Temperature
75 Degrees C
Power Indicating Light
Yes
Compatible with Series
Advantage(TM)
Minimum Operating Temperature
-40 Degrees F
Grounding
Grounded
Market
Industrial
Housing Material
PBT
Series
Advantage(TM)
Environmental Conditions
Watertight
Industry Standard(s)
UL Listed, File E146033 CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2
Insulation
Insulated Body
Application
Industrial/Commercial
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact
Mounting Type
Cord Mounted
Material
Composite
Dielectric Strength
Withstand 3000V AC
Ingress Protection
TYPE 3R,3RX,4X AND IP68,IP69K
Number Of Conductors
4-Wire Grounding
Style
IP69k NEMA 4X
UL 94 Flammability Rating
V-0

Dimensions

Outside Diameter
5.63 in
For Minimum Cable Diameter
0.9 in
Overall Length
15.89 in
For Maximum Cable Diameter
1.94 in
Minimum Wire Size
6 AWG
Maximum Wire Size
1 AWG
Wire Size
#6AWG - #1AWG
Size
Standard
Wire Rope Length
15.89 in
Length
15.89 in
Fits Chest Size
Spring-Loaded Disconnect Button

Description

AdvantageTM Series Pin and Sleeve Switch-Rated - Hubbell Wiring Device-Kellems AdvantageTM Series Pin and Sleeve SwitchRated Devices are IEC 60309-2 compatible devices that are approved as a disconnecting means for motor and branch circuits. Compact design, this device is similar in size to standard IEC 60309-2 devices. Robust and durable housing, UV-stabilized, impact and corrosion-resistant PBT housing is designed to withstand harsh industrial environments. Stainless steel hardware provides superior corrosion resistance in wet and harsh environments Receptacles mount to standard Hubbell IEC Pin and Sleeve back boxes. The AdvantageTM Series has a UL witnessed IP69k and 4X,12 environmental rating, two power-indicating LEDs, continuous ground engagement, labelless laser markings and a compact and ergonomic design. Hubbell’s Pin and Sleeve connections have always been safe – that hasn’t changed. The AdvantageTM series simply has more... Advantages.
•

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.