Shop WALTHER-WERKE
See all product information
Create Account
Pin and Sleeve Inlet, 60A, 250 or 230, 3 Phase, 3 Pole, NEMA Not Rated
- Mfr # 669409
- Zoro # G916275711
product price:
$
589.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Housing Color
Blue
Cap Type
No cap or cover
Standards
IEC 60309, UL Listed, CSA Certified
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669409
- Zoro #
- G916275711
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pin and Sleeve Inlet
- Current Rating
- 60 A
- Voltage Rating
- 3ø 250 or 230
- Housing Color
- Blue
- Cap Type
- No cap or cover
- Standards
- IEC 60309, UL Listed, CSA Certified
- IP Rating
- IP67
- NEMA Enclosure Rating
- Not Rated
- Phase
- 3
- Number of Poles
- 3
- Wire Connection Type
- Screw Terminals
- Number of Wires
- 4
- Material
- Thermoplastic
- Clock Position
- 9
- Application
- Industrial Electrical
- Cable Gland
- Angled 80°
Dimensions
- Length
- 5.08 in
- Width
- 4.33 in
- Height
- 7.24 in
Description
Walther Electric 669409 Pin and Sleeve Inlet 60/63A 4 Wire 3o 250 or 230 VAC 9Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 460BA9W electrical inlets.
- UL Listed
- CSA Certified
- Angled 80°
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
- SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.