Zoro Homepage

Pin & Sleeve Plug, 60 A, 600V AC, Single Phase, 2 Pole, Style 2 Grounding, Gray, NEMA Not Rated

  • Mfr # HBL360PS2W

  • Zoro # G1981226


product price: $463.05
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL360PS2W
Zoro #
G1981226
UPC #
783585010489
Country of Origin
United States

Dimensions

Overall Length
9.4 in
Outside Diameter
3.4 in
For Minimum Cable Diameter
0.50 in
Maximum Wire Size
4 AWG
Minimum Wire Size
6 AWG
For Maximum Cable Diameter
1.45 in
Display Size
Standard Sized
Wire Size
#6 AWG to #4 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
Not Rated
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
CSA Certified C22.2 No. 159, UL Listed and CSA Certified Type 4X, UL Standard 1682, UL 50, and UL 1010
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material - Pin and Sleeve
Valox 357 Housing and Aluminum Shroud
Body Material
Valox 357 Housing and Aluminum Shroud
Grounding Style
Style 2
Features
All-Brass Sleeve Contacts Provide Reliable Electrical Contact, Catalog Number and Rating Visible While in Use, Locking Ring Provides UL Type 4X Watertight, Dust-Tight Seal
Switch Rated
No
Material
Composite
Application
Metallic with Nylon Shroud
Maximum Operating Temperature
75 Degrees C
NEMA Enclosure Rating
Not Rated
Reverse Service
No
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Compatible with Series
Insulgrip
Power Indicating Light
No
Housing Material
Non-Metallic
Hub Style
Standard
Mounting Box
Stainless Steel (300 Series)
Material - Mounting Hardware
Cord Mounted
Cord Type
All Portable
Series
UL 1686 Class 1 Insulgrip®
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 159 UL Listed and CSA Certified Type 4X UL Standard 1682,UL 50, and UL 1010
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Environmental Conditions
Watertight
Style
Standard Service,Style 2 Grounding
Connection Type
Screw Terminals

Description

Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.
• Locking ring provides UL Type 4X watertight, dust-tight seal
• Catalog number and rating visible while in use
• All-Brass sleeve contacts provide reliable electrical contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products