Pin & Sleeve Plug, 100 A, 600V AC, Three Phase, 3 Pole, Style 2 Grounding, Gray, NEMA Not Rated
Mfr # HBL4100PS2W
Zoro # G1562601
product price: $731.70
/ea
Free Shipping & Returns
Key Features
Current Rating
100 A
Voltage Rating
600V AC
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL4100PS2W
Zoro #
G1562601
UPC #
783585011080
Country of Origin
United States
Dimensions
Outside Diameter
8 in
Overall Length
10.9 in
Minimum Wire Size
4 AWG
Maximum Wire Size
2 AWG
For Maximum Cable Diameter
1.94 in
For Minimum Cable Diameter
0.925 in
Display Size
Standard Sized
Wire Size
#4 AWG to #2 AWG
Description
Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.
• Locking ring provides UL Type 4X watertight, dust-tight seal
• Catalog number and rating visible while in use
• All-Brass sleeve contacts provide reliable electrical contact
• Locking ring provides UL Type 4X watertight, dust-tight seal
• Catalog number and rating visible while in use
• All-Brass sleeve contacts provide reliable electrical contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.