This item is Discontinued.

Hubbell Wiring Device-Kellems Pin and Sleeve Receptacle, 32A, 380/415V HBL432R6W

Pin and Sleeve Receptacle, 32A, 380/415V (Discontinued)

  • Mfr # HBL432R6W
  • Zoro # G6976365
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL432R6W
Zoro #
G6976365
UPC #
783585404721
Country of Origin
United States

Dimensions

Face Diameter
3.6 in
Minimum Wire Size
12 AWG
Maximum Wire Size
8 AWG

Details

Item - Plugs and Receptacles
Watertight Pin and Sleeve Receptacle
Item
Watertight Pin and Sleeve Receptacle
Body Material - Pin and Sleeve
Zytel 101 Nylon
Amps - Plugs and Receptacles
32
Voltage
380/415VAC
Voltage - Plugs and Receptacles
380/415V AC
Amps
32
Color - Plugs and Receptacles
Red
Number of Poles
3
Phase
Three
Number of Wires
4
Grounding Style
IEC
Phase - Electrical
1
Features
Color Coded
Switch Rated
No
Body Material
Zytel 101 Nylon
Standards
CSA Certified C22.2 No. 182.1, IEC 60309-2, UL E146032, UL IEC 60309-1
Color
Red
Grounding
Grounded
NEMA Enclosure Rating
Not Rated
Flange Type
Flanged
Current Rating
32 A
Wire Connection Type
Screw Terminals
Housing Color
Red
Voltage Rating
380 to 415V AC
Pin & Sleeve Standards
IEC 60309
Housing Material Grade
Zytel 101
UL 94 Flammability Rating
HB
Housing Material
Thermoplastic
Shrouded
Yes
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Number of Poles & Wires
3 Pole / 4 Wire
Housing Material Type
Non-Metallic
IP Rating
IP67
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Pin & Sleeve Standards`
IEC 60309

Description

Watertight Pin and Sleeve Receptacle, Current Rating 32 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 380 to 415V AC, Face Diameter 3.6 in, Grounding Grounded, Housing Color Red, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 8 AWG, Minimum Wire Size 12 AWG, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.