Pin & Sleeve Connector, 60 A, 125/250V AC, Three Phase, 3 Pole, IEC Grounding, NEMA 4X

  • Mfr # HBLBA4FN

  • Zoro # G615482106


product price:  $327.99
/ea
Sold in multiples of 10 for $3,279.90
Free Shipping & Returns

Key Features

Current Rating
60 A
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLBA4FN
Zoro #
G615482106
UPC #
783585749297
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.50 in
Maximum Wire Size
6 AWG
Minimum Wire Size
12 AWG
Outside Diameter
4.4 in
Overall Length
8 in
Face Diameter
4.4 in

Details

Item
Pin & Sleeve Connector
Current Rating
60 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Switch Rated
Yes
Grounding Style
IEC
Housing Color
Black
Cap Type
No Cap or Cover
Standards
cULus, UL 1682
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Watertight
Features
Heavy Duty External Cord Clamps Provide Maximum Cord Retention to Maintain Unstressed Terminations, High-Density Santoprene(R) Bumpers Provide Extra Impact Protection, Proprietary Magnetic System Ensures a Secure Coupling Force to Achieve Reliable Disconnections and Quick Re-Connections
Maximum Operating Temperature
113 Degrees F
For Location
Outdoor
Reverse Service
No
Horsepower Rating
3 hp
Power Indicating Light
No
Housing Material
PBT
Shrouded
Yes
Market
Industrial
For Environment
Washdown
Minimum Operating Temperature
-13 Degrees F

Description

Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating 3 hp, Housing Color Black, IP Rating IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Watertight, Switch Rated Yes, Voltage Rating 120/208V AC, 125/250V AC, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 4.4 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products