Pin & Sleeve Plug, 16/20 A, Three Phase, 4 Pole, IEC Grounding, Red, NEMA Not Rated

  • Mfr # HBL520R6W

  • Zoro # G800702002


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP68, IP69K
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL520R6W
Zoro #
G800702002
UPC #
783585574677
Country of Origin
United States

Dimensions

Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Pin & Sleeve Plug
Current Rating
16/20 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
Flip-Up Cap
Standards
CSA, IEC 60309-1, IEC 60309-2, UL 1682
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Grounding Style
IEC
Application
High Ampacity Watertight Connections
Material
Thermoplastic
Series
HBL Heavy Duty
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Environmental Conditions
Watertight
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability -V-0 Environmental - Ingress Protection - Type 3R, 3RX, 4X and IP68, IP69k Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Insulation
Insulated Body
Number Of Conductors
5-Wire Grounding
Material - Mounting Hardware
Screw Mounting
Style
Standard Service
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed to UL1682
Dielectric Strength
Withstands 3000V Minimum in
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, IEC Pin and Sleeve Devices, Receptacle,16A 220-415V, 4-Pole 5-Wire Grounding, NEMA 4X/69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products