Pin & Sleeve Plug, 30 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA Not Rated

  • Mfr # HBL430P9WR

  • Zoro # G800701821


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL430P9WR
Zoro #
G800701821
UPC #
783585012711
Country of Origin
United States

Dimensions

Display Size
Standard Sized
Wire Size
#12 AWG to #8 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CSA Standard C22.2 No. 182.1, UL Classified to IEC60309-1
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
IEC
Hub Style
Reversed
Switch Rated
No
Material
Composite
Environmental Conditions
Watertight
Industry Standard(s)
CSA Standard C22.2 No. 182.1 UL Classified to IEC60309-1 UL Listed, File E146032
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Reverse Service
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - HB or Better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperature - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing. Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Material - Mounting Hardware
Cord Mounted
Series
Unfused Circuit-Lock
Cord Type
All Portable
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Plug, 30A 125/250V, 3-Pole 4-WireGrounding, Terminal Screws, Orange, Watertight, Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.