Pin & Sleeve Plug, 60 A, 120/240V AC, Single Phase, 3 Pole, IEC Grounding, Orange, NEMA Not Rated

  • Mfr # HBL460P12WR

  • Zoro # G300701338


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
120/240V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL460P12WR
Zoro #
G300701338
UPC #
783585012728
Country of Origin
United States

Dimensions

Wire Size
#8 AWG to #2 AWG
Display Size
Standard Sized

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
120/240V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
CSA Standard C22.2 No. 182.1, UL Classified to IEC60309-1
Resistance Properties
Impact Resistant, Watertight
Hub Style
Reversed
Grounding Style
IEC
Switch Rated
No
Material
Composite
Environmental Conditions
Watertight
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Unfused Circuit-Lock
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - HB or Better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperature - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing. Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Style
Reverse Service
Material - Mounting Hardware
Cord Mounted
Industry Standard(s)
CSA Standard C22.2 No. 182.1 UL Classified to IEC60309-1 UL Listed, File E146032
Cord Type
All Portable
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-WireGrounding, Terminal Screws, Orange, Watertight- Reversed Service

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.