Pin & Sleeve Plug, 61 A, 125/347V AC, Three Phase, 3 Pole, IEC Grounding, Black, NEMA 4X

  • Mfr # HBLBA3MN

  • Zoro # G015482102


product price: $327.99
/ea
Sold in multiples of 10 for $3,279.90
Free Shipping & Returns

Key Features

Current Rating
61 A
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLBA3MN
Zoro #
G015482102
UPC #
783585749266
Country of Origin
United States

Dimensions

For Minimum Cable Diameter
0.50 in
Outside Diameter
4.4 in
For Maximum Cable Diameter
1.25 in
Overall Length
8.2 in
Maximum Wire Size
6 AWG
Minimum Wire Size
12 AWG
Face Diameter
4.4 in

Details

Item
Pin & Sleeve Plug
Current Rating
61 A
Voltage Rating
125/347V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
cULus, UL 1682
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Watertight
Switch Rated
Yes
Power Indicating Light
No
Reverse Service
No
Shrouded
Yes
NEMA Enclosure Rating
4X
For Environment
Washdown
Horsepower Rating
7 1/2 hp
Housing Material
Polybutylene Terephthalate
Grounding Style
IEC
For Location
Outdoor
Features
Heavy Duty External Cord Clamps Provide Maximum Cord Retention to Maintain Unstressed Terminations, High-Density Santoprene(R) Bumpers Provide Extra Impact Protection, Proprietary Magnetic System Ensures a Secure Coupling Force to Achieve Reliable Disconnections and Quick Re-Connections
Maximum Operating Temperature
113 Degrees F
Minimum Operating Temperature
-13 Degrees F

Description

Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Not Applicable, Horsepower Rating 7 1/2 hp, Housing Color Black, IP Rating IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 125V AC, 277V AC, 347V AC, Wire Connection Type Spring Clamp Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 4.4 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products