
Pin & Sleeve Receptacle, 100 A, 125V AC, 3 Pole, Screw Terminals Wire Connection Type Black
Mfr # HBL100SPF
Zoro # G000701324
product price: $87.82
/ea
Free Shipping & Returns
Key Features
Current Rating
100 A
Voltage Rating
125V AC
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL100SPF
Zoro #
G000701324
UPC #
783585578354
Country of Origin
United States
Details
Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
125V AC
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Housing Color
Black
Cap Type
No Cap or Cover
Standards
UL Listed, CSA
Body Material
Thermoplastic
Use With
Stage and Studio Lighting and Power Distribution
Application
Stage and Studio Lighting and Power Distribution
Style
Double Set Screw
Material - Body
Thermoplastic
Industry Standard(s)
UL Listed
CSA
ESTA
Mounting Type
Female Inline
Contact
Brass
Resistance Properties
Impact Resistant
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, 100A 125V, Stage PinInline Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.