Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Pin & Sleeve Receptacle, 100 A, 125V AC, Screw Terminals Wire Connection Type Black
- Mfr # HBL100SPMR
- Zoro # G600701113
product price:Â
$
83.15
/ea
Key Features
Current Rating
100 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Housing Color
Black
Cap Type
No Cap or Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL100SPMR
- Zoro #
- G600701113
- UPC #
- 783585578477
- Country of Origin
- United States
- Item
- Pin & Sleeve Receptacle
- Current Rating
- 100 A
- Voltage Rating
- 125V AC
- Wire Connection Type
- Screw Terminals
- Housing Color
- Black
- Cap Type
- No Cap or Cover
- Standards
- UL Listed, CSA
- Use With
- Stage and Studio Lighting and Power Distribution
- Body Material
- Thermoplastic
- Application
- Stage and Studio Lighting and Power Distribution
- Mounting Type
- Male Panel Mount (Inlet)
- Contact
- Brass
- Style
- Double Set Screw
- Industry Standard(s)
- UL Listed CSA ESTA
- Material - Body
- Thermoplastic
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Male Receptacle, 100A125V, Dual Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.