
Pin & Sleeve Receptacle, 20 A, 125V AC, Screw Terminals Wire Connection Type Black
Mfr # HBL20SPFR
Zoro # G000701614
product price: $15.53
/eaKey Features
Current Rating
20 A
Voltage Rating
125V AC
Number of Wires
4
Wire Connection Type
Screw Terminals
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL20SPFR
Zoro #
G000701614
UPC #
783585539867
Country of Origin
United States
Details
Item
Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
125V AC
Number of Wires
4
Wire Connection Type
Screw Terminals
Housing Color
Black
Cap Type
No Cap or Cover
Use With
Stage and Studio Lighting and Power Distribution
Body Material
Thermoplastic
Mounting Type
Female Panel Mount
Resistance Properties
Impact Resistant
Standards
UL Listed;CSA;ESTA
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Female Receptacle,20A, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.