Pin & Sleeve Receptacle, 200 A, 600V AC/250V DC, Three Phase, 4 Pole, Style 1 Grounding, Gray

  • Mfr # HBL5200RS1W

  • Zoro # G0800689


product price:  $1,275.75
/ea
Free Shipping & Returns

Key Features

Current Rating
200 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5200RS1W
Zoro #
G0800689
UPC #
783585011561
Country of Origin
United States

Dimensions

Maximum Wire Size
4/0 AWG
Minimum Wire Size
2 AWG
Wire Size
1 to 250 KCMIL
Display Size
Standard Sized Product

Details

Item
Pin & Sleeve Receptacle
Current Rating
200 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP66
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
Spring-Loaded Cap
Standards
CSA Certified to CSA Spec. C22.2 No. 182.1, CSA Certified Type 4X, UL 1682, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant
Corrosion Resistant
No
Grounding Style
Style 1
Material
Thermoplastic
Features
UV Stabilized
Body Material
Epoxy Painted Aluminum
Housing Material
Aluminum
Compatible with Series
Insulgrip
Flange Type
Flanged
Connection Orientation
Straight
Power Indicating Light
No
Number of Ground Connections
5
Shrouded
Yes
Includes Mounting Hardware
Yes
Market
Industrial
Number of Gangs
1
Maximum Operating Temperature
75 Degrees C
Housing Material Finish
Epoxy Painted
Reverse Service
No
Flange Material
Thermoplastic
Switch Rated
No
For Environment
Dusty and Dirty
Minimum Operating Temperature
-40 Degrees C
Operating Temp. Range
-40° C to 75° C
Environmental Conditions
Watertight
Application
Metallic with Nylon Shroud
Material - Mounting Hardware
Screw Mounting
Wattage
120000
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
UL 1686 Class 1 Insulgrip®
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Style
Standard Service,Style 1 Grounding
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Connection Type
Screw Terminals

Description

The HUBBELL Insulgrip Pin & Sleeve Receptacle is a 200A, 4-pole, 5-wire device designed for industrial electrical connections for use in applications where watertight and dust-tight characteristics are specified. Constructed with an epoxy painted aluminum body and thermoplastic flange, it features a metallic housing with a nylon shroud for added durability in demanding environments. This receptacle is compatible with the Insulgrip series and uses pressure terminal screws for designed to maintain electrical connection integrity.


Key Features of the HUBBELL Insulgrip Pin & Sleeve Receptacle:

  • Current/Voltage Rating: Rated for 200A at up to 600V AC (250V DC), rated for high-capacity power distribution applications as specified by the manufacturer.

  • Environmental Protection: Meets NEMA 3, 4, and 4X as well as IP66 ratings; constructed with materials that meet requirements for moisture resistance and impact resistance per applicable standards; moisture resistant and impact resistant construction.

  • Material Construction: Epoxy painted aluminum housing with thermoplastic flange; includes UV stabilized components.

  • Connection Type: Straight orientation with screw terminals supporting wire sizes from 2 AWG to 250 KCMIL (maximum wire size of 4/0 AWG).

  • Covers & Seals: Spring-loaded cap with neoprene sealing glands designed to meet specified dust-tight and watertight requirements.

  • Grounding Style: Style 1 grounding configuration; includes five ground connections.

  • Operating Temperature Range: Rated for operation between -40°C and +75°C without impact (-25°C minimum with impact).

  • Certifications & Standards: CSA Certified to C22.2 No.182.1, UL Listed per UL Standard 1682, Type 4X enclosure rating; flammability rated UL94 V-0.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products