Pin & Sleeve Receptacle, 30 A, 600V AC, Single Phase, 2 Pole, Style 1 Grounding, Black

  • Mfr # HBL330RS1WR

  • Zoro # G800702156


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL330RS1WR
Zoro #
G800702156
UPC #
783585012148
Country of Origin
United States

Dimensions

Wire Size
10 to 8 AWG
Display Size
Standard Sized Product

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
Not Rated
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA Certified/CSA Spec. C22.2 No. 182.1, UL Listed and CSA Certified Type 4X
Material
Thermoplastic
Body Material
Epoxy Painted Aluminum
Grounding Style
Style 1
Application
Metallic with Nylon Shroud
Operating Temp. Range
-40° C to 75° C
Style
Reversed Service,Style 1 Grounding
Series
UL 1686 Class 1 Insulgrip®
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Wattage
18000
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Environmental Conditions
Watertight
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Flange Type
Flanged
Resistance Properties
Watertight

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 2-Pole 3-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight- Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.