
Pin & Sleeve Receptacle, Three Phase, 4 Pole, Screw Terminals Wire Connection Type Red (Discontinued)
- Mfr # HBL5100R6W
- Zoro # G600701922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL5100R6W
Zoro #
G600701922
UPC #
783585575209
Country of Origin
United States
Dimensions
Wire Size
#3 AWG to #1/0 AWG
Display Size
Standard Sized Product
Details
Item
Pin & Sleeve Receptacle
Phase
Three
Number of Poles
4
Number of Wires
5
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CSA Certified File LR280C, UL Classified/IEC 60309-1 IEC 60309-2, UL Listed/UL1682
Material
Thermoplastic
Application
High Ampacity Watertight Connections
Environmental Conditions
Watertight
Performance
Dielectric Strength
Withstands 3000V Minimum in
Insulation
Insulated Body
Style
Standard Service
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
CSA Certified File LR280C
UL Classified to IEC 60309-1 IEC 60309-2
UL Listed to UL1682
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Series
HBL Heavy Duty
Number Of Conductors
5-Wire Grounding
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Female Receptacle,100/125A 220-415V AC, 4-Pole 5-Wire Grounding, NEMA 4X/69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.