Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL16PB
Zoro #
G7043671
UPC #
783585209401
Country of Origin
United States
Dimensions
Dimensions
9.5"L x 8.0"W x 3.0"H
Details
Item
Pivot Base
Reel Color
Yellow
For Use With
16 in Weatherproof Cable Reels
Includes
Base Plate, Top Plate and Mounting Hardware
Rotation Deg.
340 Degrees
Color
Yellow
Standard
UL 355 and CSA, C22.2 No. 21
Brand
Hubbell Wiring Device-Kellems
Series
Industrial
Duty
Heavy Duty
Type
Accessory
UPC
783585000000
Application
For 16 Reels
Description
Pivot Base, Rotation Deg. 340 Degrees , For Use With 16 in Weatherproof Cable Reels, Includes Base Plate, Top Plate and Mounting Hardware, Dimensions 9.5 in L x 8.0 in W x 3.0 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.