Plate, Almond, Steel, Plates (Discontinued)
- Mfr # SP2AL
- Zoro # G3165827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP2AL
Zoro #
G3165827
UPC #
883778115028
Country of Origin
Canada
Dimensions
Length
4.6"
Height
4.5"
Length (In.)
4.6
Length (Straight Wireway)
4.6 in
Details
Item
Plate
Fittings Sub-Category
Plates
Color
Almond
For Use With
Bryant(R) Raceway
Material
Steel
Includes
Mounting screws
Standards
UL, CSA
Features
Fits All Standard NEMA Boxes
Description
Plate, Cover Type -, Material Steel, Height 4.5 in, Length 4.6 in, Color Almond, For Use With Bryant(R) Raceway, Features Fits All Standard NEMA Boxes, Includes Mounting Screws, Standards UL, CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.