This item is Discontinued.

Hubbell Wiring Device-Kellems Plate, Almond, Steel, Plates SP82AL

Plate, Almond, Steel, Plates (Discontinued)

  • Mfr # SP82AL
  • Zoro # G0537284
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP82AL
Zoro #
G0537284
UPC #
883778115080
Country of Origin
Canada

Dimensions

Length
4.6"
Height
4.5"

Details

Item
Plate
Fittings Sub-Category
Plates
Color
Almond
For Use With
Bryant(R) Raceway
Material
Steel
Features
Fits All Standard NEMA Boxes
Standards
UL, CSA
Includes
Mounting screws

Description

Plate, Cover Type -, Height 4.5 In., Length 4.6 In., Color Almond, Material Steel, Features Fits All Standard NEMA Boxes, Standards UL, CSA, For Use With Bryant(R) Raceway, Includes Mounting Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.