Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP7G
Zoro #
G2461444
UPC #
883778115295
Country of Origin
Canada
Dimensions
Height
4.5 in
Length
2.75 in
Length (Straight Wireway)
2.75 in
Length (In.)
2.75
Height (In.)
4.5
Details
Item
Plate
Fittings Sub-Category
Plates
Color
Gray
For Use With
Bryant(R) Raceway
Material
Steel
Features
Fits All Standard NEMA Boxes
Includes
Mounting Screws
Standards
UL,CSA
Material of Construction
Steel
Description
Plate, Cover Type -, Material Steel, Height 4.5 in, Length 2.75 in, Color Gray, For Use With Bryant(R) Raceway, Features Fits All Standard NEMA Boxes, Includes Mounting Screws, Standards UL,CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.