Shop HUBBELL WIRING DEVICE-KELLEMS

Outlet Strip, Surge, 5-15R, 6 ft., White

  • Mfr # HBL6MPS

  • Zoro # G900702308


product price:  $39.55
/ea

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Cord Length
6 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL6MPS
Zoro #
G900702308
UPC #
783585120669
Country of Origin
China

Dimensions

Cord Length
6 ft.
Display Size
0 Joules

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Color
White
Phase
Single Phase
Application
Standard Devices
Material
Steel
Series
Economy Power Strips (no SPD)
Frequency Rating
60 Hz
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Indicator(s) Type
LED Indicator
Current Rating
15 A
Mounting Hardware Material
Portable
Material - Mounting Hardware
Portable
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Current / Amperage Rating
15 A
Indicator Type
LED Indicator
Frequency
60 Hz
Connectivity
Plug-In
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Carton Quantity
20
OEM Brand Name
Hubbell Wiring Device-Kellems
Outlet
Straight Blade 5-15R

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Plug Strip, 6)Receptacles, Metallic Body, 6' Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.