Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # HBL5266EBK

  • Zoro # G700702553


product price: $20.39
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5266EBK
Zoro #
G700702553
UPC #
783585366111
Country of Origin
United States

Dimensions

Cord Size
.230"-.720" (5.8-18.3); .360"-.720"(9.1-18. 3); .360"-.720"(9.1-18.3)
Length
1.52 in
Width
1.52 in
Height
1.96 in
Wire Size
#18 AWG to #10 AWG
Dimensions
1.52 in x 1.52 in x 1.96 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
IP Rating
IP20
Standards
CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Special Features
Certified for current interrupting at full rated current
Number of Wires
3
Grade
Insulgrip
HP
0.5
Material
Polycarbonate
Application
Industrial/Commercial Grade
Operating Temp.
-40°C to 60°C; Maximum continuous 75°C, minimum -40°C (w/o impact).
Flammability
Rated HB or better UL94
Series
Insulgrip
Style
Standard
Body Style
Straight
Housing Material
Nylon-Black
Horsepower - Maximum
0.5
Contact Blades Material
.060" (1.5) Brass
Blade Material
Solid Brass
Body Material
Impact Modified Nylon
Blade Holder Material
Nylon-Natural
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
OEM Brand Name
Hubbell Wiring Device-Kellems
Cord Clamp Material
Nylon-Natural
Environment
Dry
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Dielectric Strength
Withstands 2000V per UL498
Retainer Material
Polycarbonate-Clear
Ground Contact Blade Material
.040" (1.0) Copper Alloy
Weight (Lbs.)
0.35
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug,Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack, Extra Large CordClamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.