Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Spring Clamp Terminals, Grounded

  • Mfr # HBL5366CST
  • Zoro # G913370440

product price: 
$
19.79
/ea

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL5366CST
Zoro #
G913370440
UPC #
783585964812
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Outside Diameter
1.41 in
Face Diameter
1.527 in
Overall Length
3.28 in
Maximum Wire Size
10 AWG
Body Length
2.096 in
Minimum Wire Size
14 AWG
Wire Rope Length
3.28 in
Length
3.28 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
CSA C22.2, Fed. Spec. W-C596G, UL 498
Resistance Properties
Non-Conductive Housing
Grade
General Use
Market
Commercial, Industrial
Insulation Material
Nylon
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Shrouded
No
UL 94 Flammability Rating
V-2
NEMA Enclosure Rating
6
Housing Material
Nylon
Horsepower Rating
1 hp
For Environment
Industrial
Polarized
Yes

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Black, White, IP Rating IP20, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Non-Conductive Housing, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Face Diameter 1.527 in, For Maximum Cable Diameter 0.72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products